STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/8" x 1/4" FNPT Black Forged Steel Reducer

VALUE BRAND| Zoro #: G0724403| Mfr #: 1MNG7

$3.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 3/8" x 1/4"
Pipe Fitting Material: Black Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724403 Mfr #: 1MNG7
Basic Fitting Material: MetalPipe Size (Fittings): 3/8" x 1/4"
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Basic Fitting Shape: ReducerMax. Pressure: 3000 psi@72 Degrees F
Item: ReducerSpecific Fitting Shape: Reducer
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Country of Origin (subject to change): Taiwan

Description

Reducer, Pipe Fitting Material Black Forged Steel, Pipe Size - Pipe Fitting 3/8 In. x 1/4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews