KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1/8" FNPT Black Forged Steel Reducer

VALUE BRAND| Zoro #: G1426101| Mfr #: 1MNG6

$4.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8" x 1/8"
Item: Reducer
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426101 Mfr #: 1MNG6
Pipe Size (Fittings): 3/8" x 1/8"Item: Reducer
Fitting Connection Type: FNPTSpecific Fitting Shape: Reducer
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Reducer
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Reducer, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 3/8 In. x 1/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews