JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

4" x 3" FNPT Black Forged Steel Reducer

VALUE BRAND| Zoro #: G1859137| Mfr #: 1MNJ2

$121.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859137 Mfr #: 1MNJ2
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Pipe Fitting Material: Black Forged Steel
Max. Pressure: 3000 psi@72 Degrees FBasic Fitting Material: Metal
Basic Fitting Shape: ReducerItem: Reducer
Specific Fitting Shape: ReducerFitting Connection Type: FNPT
Pipe Size (Fittings): 4" x 3"Country of Origin (subject to change): Taiwan

Product Description

Reducer, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 4 In. x 3 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.