20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1" x 3/4" CTS Hub CPVC Reducer Sched 40

VALUE BRAND| Zoro #: G1669175| Mfr #: 2GJZ2

$0.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669175 Mfr #: 2GJZ2
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Max. Pressure: 100 psiPipe Size (Fittings): 1" x 3/4"
Fitting Schedule/Class: Schedule 40Item: Reducer, CTS
Fitting Connection Type: CTS HubBasic Fitting Shape: Reducer
Color: Light YellowSpecific Fitting Shape: Reducer
Pipe Fitting Material: CPVCCountry of Origin (subject to change): Taiwan

Product Description

For pipe fittings that hold strong under pressure, consider this reducer, cts from Value Brand. This reducer, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule 40. It comes in light yellow. The reducer, cts has a maximum pressure of 100 psi. It fits a pipe size of 1" x 3/4". Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews