1/2" x 1/4" MNPT Brass Reducing Nipple

VALUE BRAND| Zoro #: G0935121| Mfr #: 6AZF3

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935121 Mfr #: 6AZF3
Basic Fitting Material: MetalItem: Reducing Nipple
Basic Fitting Shape: NippleSpecific Fitting Shape: Reducing Nipple
Pipe Fitting Material: BrassFitting Connection Type: MNPT
Temp. Range: -65 Degrees To 250 Degrees FMax. Pressure: 1200 psi
Standards: SAE, ASME, ASAFitting Length: 1-7/16"
Pipe Size (Fittings): 1/2" x 1/4"Hex Size: 0.872"
Country of Origin (subject to change): India

Product Description

Reducing Nipple, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type MNPT, Standards SAE, ASME, ASA, Fitting Length 1-7/16 In., Max. Pressure 1200 psi, Hex Size 0.872 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.