KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1/8" MNPT Brass Reducing Nipple

VALUE BRAND| Zoro #: G2394262| Mfr #: 6AZF0

$1.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8" x 1/8"
Fitting Length: 1-1/8"
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394262 Mfr #: 6AZF0
Pipe Size (Fittings): 3/8" x 1/8"Fitting Length: 1-1/8"
Fitting Connection Type: MNPTSpecific Fitting Shape: Reducing Nipple
Max. Pressure: 1200 psiPipe Fitting Material: Brass
Basic Fitting Shape: NippleBasic Fitting Material: Metal
Temp. Range: -65 Degrees To 250 Degrees FItem: Reducing Nipple
Hex Size: 0.688"Standards: SAE, ASME, ASA
Country of Origin (subject to change): India

Description

Reducing Nipple, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/8 In. x 1/8 In., Fitting Connection Type MNPT, Standards SAE, ASME, ASA, Fitting Length 1-1/8 In., Max. Pressure 1200 psi, Hex Size 0.688 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews