Reducing Coupling, 1 1/2 x 1 1/4 In

VALUE BRAND| Zoro #: G1843493| Mfr #: 1LTT7

$9.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Fittings): 1-1/2" x 1-1/4"
Basic Fitting Shape: Coupling
Basic Fitting Material: Metal

Technical Specifications

Zoro #: G1843493 Mfr #: 1LTT7
Pipe Size (Fittings): 1-1/2" x 1-1/4"Basic Fitting Shape: Coupling
Basic Fitting Material: MetalItem: Reducing Coupling
Max. Pressure: 300 psiFitting Connection Type: FNPT
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFittings Sub-Category: Couplings
Max. Steam Pressure: 150 psiPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: Reducing CouplingCountry of Origin (subject to change): China

Product Description

Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews