JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2" x 1-1/4" FNPT SS Reducing Coupling

VALUE BRAND| Zoro #: G1843554| Mfr #: 6JK29

$17.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843554 Mfr #: 6JK29
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Max. Pressure: 300 psiFittings Sub-Category: Couplings
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Coupling
Item: Reducing CouplingSpecific Fitting Shape: Reducing Coupling
Max. Steam Pressure: 150 psiStandards: Meets ANSI Standards B1.20.1 Standards, Class 150
Pipe Size (Fittings): 1-1/2" x 1-1/4"Country of Origin (subject to change): China

Product Description

Reducing Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150