1-1/2" x 3/4" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G1849784| Mfr #: 1XKW5

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Reducer
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure: 300 psi at 550 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1849784 Mfr #: 1XKW5
Fitting Schedule/Class: Class 300Pipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Material: MetalStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPTPipe Size (Fittings): 1-1/2" x 3/4"
Basic Fitting Shape: ReducerSpecific Fitting Shape: Reducer
Max. Pressure: 1500 psi @ 150 Degrees F WOGSaturated Steam Pressure: 300 psi at 550 Degrees F
Item: ReducerCountry of Origin (subject to change): China

Product Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1-1/2 In. x 3/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi at 550 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews