1" x 3/4" FNPT SS Reducing Coupling

VALUE BRAND| Zoro #: G1543631| Mfr #: 2UA29

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1543631 Mfr #: 2UA29
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Basic Fitting Shape: CouplingItem: Reducing Coupling
Fittings Sub-Category: CouplingsSpecific Fitting Shape: Reducing Coupling
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Pipe Size (Fittings): 1" x 3/4"
Pipe Fitting Material: 316 Stainless SteelMax. Steam Pressure: 2500 psi@350 Degrees F
Max. Pressure: 3000 psi@100 Degrees FCountry of Origin (subject to change): Taiwan

Product Description

Reducing CouplingPipe Size 1 x 3/4 In.Threaded Connection, Material of Construction 316 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Product Reviews