KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 3/8" FNPT SS Reducing Coupling

VALUE BRAND| Zoro #: G1499556| Mfr #: 1LUZ2

$6.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1" x 3/8"
Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499556 Mfr #: 1LUZ2
Pipe Size (Fittings): 1" x 3/8"Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing CouplingMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Reducing CouplingFittings Sub-Category: Couplings
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1 In. x 3/8 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews