1/2" x 1/4" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G1310233| Mfr #: 1XKV4

$14.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310233 Mfr #: 1XKV4
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi at 550 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Reducer
Item: ReducerSpecific Fitting Shape: Reducer
Pipe Fitting Material: Galvanized Malleable IronMax. Pressure: 2000 psi @ 150 Degrees F WOG
Pipe Size (Fittings): 1/2" x 1/4"Country of Origin (subject to change): China

Product Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi at 550 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.