1/2" x 3/8" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G0607047| Mfr #: 1XKV5

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607047 Mfr #: 1XKV5
Saturated Steam Pressure: 300 psi at 550 Degrees FFitting Schedule/Class: Class 300
Basic Fitting Material: MetalSpecific Fitting Shape: Reducer
Fitting Connection Type: FNPTPipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Shape: ReducerStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Item: ReducerPipe Size (Fittings): 1/2" x 3/8"
Max. Pressure: 2000 psi @ 150 Degrees F WOGCountry of Origin (subject to change): China

Product Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1/2 In. x 3/8 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi at 550 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.