KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 1/8" FNPT Brass Reducing Coupling 10PK

VALUE BRAND| Zoro #: G1169341| Mfr #: 6AYR1

$13.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -65 Degrees To 250 Degrees F
Item: Reducing Coupling
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169341 Mfr #: 6AYR1
Temp. Range: -65 Degrees To 250 Degrees FItem: Reducing Coupling
Fitting Connection Type: FNPTPipe Size (Fittings): 1/4" x 1/8"
Specific Fitting Shape: Reducing CouplingMax. Pressure: 1200 psi
Pipe Fitting Material: BrassStandards: SAE, ASME, ASA
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Country of Origin (subject to change): India

Description

Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 In. x 1/8 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews