2-1/2" x 1-1/4" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G0411214| Mfr #: 2WJ64

$9.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411214 Mfr #: 2WJ64
Max. Pressure: 300 psi @ 150 Degrees F WOGSpecific Fitting Shape: Reducer
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 PSI
Fitting Connection Type: FNPTBasic Fitting Shape: Reducer
Item: ReducerPipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Material: MetalStandards: ANSI B1.20.1 Specifications
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 2-1/2" x 1-1/4"
Country of Origin (subject to change): China

Product Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews