2-1/2" x 3/4" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G1645621| Mfr #: 2WJ62

$9.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Reducer
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Saturated Steam Pressure: 150 PSI

Technical Specifications

Zoro #: G1645621 Mfr #: 2WJ62
Basic Fitting Shape: ReducerItem: Reducer
Specific Fitting Shape: ReducerMax. Pressure: 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Pipe Fitting Material: Galvanized Malleable IronFitting Connection Type: FNPT
Basic Fitting Material: MetalStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Pipe Size (Fittings): 2-1/2" x 3/4"Country of Origin (subject to change): China

Product Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In. x 3/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews