2" x 1-1/2" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G1200954| Mfr #: 1XKX2

$39.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1-1/2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200954 Mfr #: 1XKX2
Pipe Size (Fittings): 2" x 1-1/2"Fitting Connection Type: FNPT
Specific Fitting Shape: ReducerMax. Pressure: 1500 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Reducer
Basic Fitting Material: MetalFitting Schedule/Class: Class 300
Item: ReducerSaturated Steam Pressure: 300 psi at 550 Degrees F
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 2 In. x 1-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi at 550 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews