BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2" x 1" FNPT SS Reducing Coupling

VALUE BRAND| Zoro #: G1465922| Mfr #: 1LTU2

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Max. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465922 Mfr #: 1LTU2
Max. Steam Pressure: 150 psiMax. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless SteelFittings Sub-Category: Couplings
Pipe Size (Fittings): 2" x 1"Specific Fitting Shape: Reducing Coupling
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: Reducing CouplingCountry of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In. x 1 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews