2" x 1" FNPT SS Reducing Coupling

VALUE BRAND| Zoro #: G1216293| Mfr #: 1LVC1

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1"
Basic Fitting Shape: Coupling
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216293 Mfr #: 1LVC1
Pipe Size (Fittings): 2" x 1"Basic Fitting Shape: Coupling
Basic Fitting Material: MetalItem: Reducing Coupling
Max. Pressure: 300 psiFitting Connection Type: FNPT
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFittings Sub-Category: Couplings
Max. Steam Pressure: 150 psiPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Reducing CouplingCountry of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In. x 1 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews