WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Reducing Coupling, 2 x 1/2 In, 304 SS

VALUE BRAND| Zoro #: G0511043| Mfr #: 1LTT9

$16.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Fitting Shape: Coupling
Fitting Connection Type: FNPT
Max. Pressure: 300 psi

Technical Specifications

Zoro #: G0511043 Mfr #: 1LTT9
Basic Fitting Shape: CouplingFitting Connection Type: FNPT
Max. Pressure: 300 psiStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Fittings Sub-Category: CouplingsPipe Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 2" x 1/2"Max. Steam Pressure: 150 psi
Specific Fitting Shape: Reducing CouplingItem: Reducing Coupling
Basic Fitting Material: MetalCountry of Origin (subject to change): China

Product Description

Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In. x 1/2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews