2" x 3/4" FNPT SS Reducing Coupling

VALUE BRAND| Zoro #: G1989951| Mfr #: 1LTU1

$16.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989951 Mfr #: 1LTU1
Max. Steam Pressure: 150 psiBasic Fitting Material: Metal
Max. Pressure: 300 psiFitting Connection Type: FNPT
Specific Fitting Shape: Reducing CouplingFittings Sub-Category: Couplings
Pipe Size (Fittings): 2" x 3/4"Pipe Fitting Material: 304 Stainless Steel
Basic Fitting Shape: CouplingItem: Reducing Coupling
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In. x 3/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews