3" x 2" FNPT Red Brass Reducing Coupling

VALUE BRAND| Zoro #: G1494832| Mfr #: 2CFL5

$70.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494832 Mfr #: 2CFL5
Pipe Size (Fittings): 3" x 2"Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing CouplingMax. Pressure: 125 psi
Pipe Fitting Material: Red BrassBasic Fitting Shape: Coupling
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 400 Degrees FItem: Reducing Coupling
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Country of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In. x 2 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews