Reducing Coupling, 3/8 x 1/8 In, 304 SS

VALUE BRAND| Zoro #: G1443102| Mfr #: 1LTN8

$2.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1443102 Mfr #: 1LTN8
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsMax. Pressure: 300 psi
Max. Steam Pressure: 150 psiFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: Reducing CouplingFittings Sub-Category: Couplings
Specific Fitting Shape: Reducing CouplingPipe Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 3/8" x 1/8"Country of Origin (subject to change): China

Product Description

Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 3/8 In. x 1/8 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews