4" x 2-1/2" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G1545345| Mfr #: 2WJ61

$27.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Pipe Fitting Material: Galvanized Malleable Iron
Item: Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545345 Mfr #: 2WJ61
Fitting Schedule/Class: Class 150Pipe Fitting Material: Galvanized Malleable Iron
Item: ReducerSpecific Fitting Shape: Reducer
Saturated Steam Pressure: 150 PSIFitting Connection Type: FNPT
Pipe Size (Fittings): 4" x 2-1/2"Basic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedMax. Pressure: 300 psi @ 150 Degrees F WOG
Basic Fitting Shape: ReducerCountry of Origin (subject to change): China

Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In. x 2-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews