WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Reducing Coupling, 4 x 3 In, 304 SS

VALUE BRAND| Zoro #: G1268626| Mfr #: 1LTV2

$61.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pipe Size (Fittings): 4" x 3"
Basic Fitting Shape: Coupling
Basic Fitting Material: Metal

Technical Specifications

Zoro #: G1268626 Mfr #: 1LTV2
Pipe Size (Fittings): 4" x 3"Basic Fitting Shape: Coupling
Basic Fitting Material: MetalItem: Reducing Coupling
Max. Pressure: 300 psiFitting Connection Type: FNPT
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFittings Sub-Category: Couplings
Max. Steam Pressure: 150 psiPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: Reducing CouplingCountry of Origin (subject to change): China

Product Description

Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 4 In. x 3 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews