*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 3" FNPT Red Brass Reducing Coupling

VALUE BRAND| Zoro #: G1715901| Mfr #: 2CFL3

$151.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 3"
Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715901 Mfr #: 2CFL3
Pipe Size (Fittings): 4" x 3"Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing CouplingMax. Pressure: 125 psi
Pipe Fitting Material: Red BrassBasic Fitting Shape: Coupling
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 400 Degrees FItem: Reducing Coupling
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Country of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 4 In. x 3 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews