1-1/4" x 3/4" FNPT Red Brass Reducing Coupling

VALUE BRAND| Zoro #: G0924542| Mfr #: 1VGE5

$13.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Coupling
Max. Pressure: 125 psi
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924542 Mfr #: 1VGE5
Basic Fitting Shape: CouplingMax. Pressure: 125 psi
Fitting Connection Type: FNPTFitting Schedule/Class: Class 125
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Pipe Fitting Material: Red Brass
Pipe Size (Fittings): 1-1/4" x 3/4"Specific Fitting Shape: Reducing Coupling
Temp. Range: -20 Degrees to 400 Degrees FItem: Reducing Coupling
Basic Fitting Material: MetalCountry of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/4 In. x 3/4 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews