THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2" x 1-1/4" FNPT Red Brass Reducing Coupling

VALUE BRAND| Zoro #: G0247317| Mfr #: 1VGF6

$26.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247317 Mfr #: 1VGF6
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 125 psiFitting Connection Type: FNPT
Specific Fitting Shape: Reducing CouplingPipe Size (Fittings): 2" x 1-1/4"
Pipe Fitting Material: Red BrassBasic Fitting Shape: Coupling
Item: Reducing CouplingTemp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Country of Origin (subject to change): China

Description

Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews