2" x 1" FNPT Red Brass Reducing Coupling

VALUE BRAND| Zoro #: G1360283| Mfr #: 1VGF4

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Reducing Coupling
Temp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1

Technical Specifications

Zoro #: G1360283 Mfr #: 1VGF4
Item: Reducing CouplingFitting Schedule/Class: Class 125
Fitting Connection Type: FNPTSpecific Fitting Shape: Reducing Coupling
Temp. Range: -20 Degrees to 400 Degrees FMax. Pressure: 125 psi
Pipe Fitting Material: Red BrassBasic Fitting Shape: Coupling
Basic Fitting Material: MetalStandards: ASTM B584, ASME B16.15, ANSI B1.20.1
Pipe Size (Fittings): 2" x 1"Country of Origin (subject to change): China

Product Description

Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In. x 1 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews