*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 1" FNPT Galvanized 90 Degree Reducing Elbow

VALUE BRAND| Zoro #: G1679097| Mfr #: 5P811

$4.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4" x 1"
Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degrees Reducing Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679097 Mfr #: 5P811
Pipe Size (Fittings): 1-1/4" x 1"Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degrees Reducing ElbowMax. Pressure: 300 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Elbow
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Item: Reducing Elbow, 90 DegreesSaturated Steam Pressure: 150 PSI
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedCountry of Origin (subject to change): China

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1-1/4 In. x 1 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews