20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/4" x 3/4" FNPT Galv 90 Degree Reducing Elbow

VALUE BRAND| Zoro #: G0332911| Mfr #: 5P812

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332911 Mfr #: 5P812
Max. Pressure: 300 psi @ 150 Degrees F WOGItem: Reducing Elbow, 90 Degrees
Pipe Fitting Material: Galvanized Malleable IronFitting Schedule/Class: Class 150
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Reducing Elbow
Basic Fitting Shape: ElbowSaturated Steam Pressure: 150 PSI
Fitting Connection Type: FNPTStandards: ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521
Pipe Size (Fittings): 1-1/4" x 3/4"Temp. Range: -20 Degrees to 150 Degrees F
Country of Origin (subject to change): China

Product Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In. x 3/4 In., Fitting Connection Type FNPT, Standards ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).