JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" x 1/4" FNPT 90 Degree Reducing Elbow

VALUE BRAND| Zoro #: G1446094| Mfr #: 5P444

$1.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446094 Mfr #: 5P444
Pipe Fitting Material: Malleable IronMax. Pressure: 300 psi@150 Degrees F
Saturated Steam Pressure: 150 PSIItem: Reducing Elbow, 90 Degrees
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Reducing Elbow
Temp. Range: -20 Degrees to 366 Degrees FFitting Schedule/Class: Class 150
Basic Fitting Material: MetalFitting Connection Type: FNPT
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPipe Size (Fittings): 1/2" x 1/4"
Country of Origin (subject to change): China

Product Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews