2-1/2" x 2" FNPT Galvanized 90 Deg. Reducing Elbow

VALUE BRAND| Zoro #: G1961872| Mfr #: 328263

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961872 Mfr #: 328263
Max. Pressure: 300 psi @ 150 Degrees F WOGSaturated Steam Pressure: 150 psi
Item: Reducing Elbow, 90 DegreesStandards: ANSI B1.20.1 Specifications
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Reducing Elbow
Pipe Fitting Material: Galvanized Malleable IronTemp. Range: -20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 150Fitting Connection Type: FNPT
Pipe Size (Fittings): 2-1/2" x 2"Basic Fitting Material: Metal
Country of Origin (subject to change): China

Product Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In. x 2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews