3" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow

VALUE BRAND| Zoro #: G2426356| Mfr #: 2WE90

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426356 Mfr #: 2WE90
Max. Pressure: 300 psi @ 150 Degrees F WOGItem: Reducing Elbow, 90 Degrees
Saturated Steam Pressure: 150 PSIStandards: ANSI B1.20.1 Specifications
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): China

Product Description

Reducing Elbow, 90 Degrees , Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews