Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3" x 2" FNPT Galvanized 90 Degree Reducing Elbow

VALUE BRAND| Zoro #: G1702154| Mfr #: 2WE92

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: FNPT
Fitting Schedule/Class: Class 150
Max. Pressure: 300 psi @ 150 Degrees F WOG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702154 Mfr #: 2WE92
Fitting Connection Type: FNPTFitting Schedule/Class: Class 150
Max. Pressure: 300 psi @ 150 Degrees F WOGBasic Fitting Material: Metal
Saturated Steam Pressure: 150 PSIPipe Fitting Material: Galvanized Malleable Iron
Item: Reducing Elbow, 90 DegreesBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Reducing ElbowPipe Size (Fittings): 3" x 2"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedCountry of Origin (subject to change): China

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In. x 2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews