3/4" x 1/2" FNPT Galvanized 90 Deg. Reducing Elbow

VALUE BRAND| Zoro #: G0860377| Mfr #: 5P807

$1.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 3/4" x 1/2"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860377 Mfr #: 5P807
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 3/4" x 1/2"
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Specific Fitting Shape: 90 Degrees Reducing ElbowMax. Pressure: 300 psi @ 150 Degrees F WOG
Fitting Connection Type: FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Pipe Fitting Material: Galvanized Malleable IronItem: Reducing Elbow, 90 Degrees
Saturated Steam Pressure: 150 PSICountry of Origin (subject to change): China

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In. x 1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews