3/4" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow

VALUE BRAND| Zoro #: G2095712| Mfr #: 510-142HC

$1.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095712 Mfr #: 510-142HC
Item: Reducing Elbow, 90 DegreesPipe Fitting Material: Galvanized Malleable Iron
Specific Fitting Shape: 90 Degrees Reducing ElbowFitting Connection Type: FNPT
Basic Fitting Material: MetalSaturated Steam Pressure: 150 PSI
Fitting Schedule/Class: Class 150Basic Fitting Shape: Elbow
Max. Pressure: 300 psi @ 150 Degrees F WOGStandards: ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521
Pipe Size (Fittings): 3/4" x 3/8"Temp. Range: -20 Degrees to 150 Degrees F
Country of Origin (subject to change): China

Product Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In. x 3/8 In., Fitting Connection Type FNPT, Standards ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews