KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 2" FNPT 90 Degree Reducing Elbow

VALUE BRAND| Zoro #: G0570613| Mfr #: 2WU10

$41.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 2"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570613 Mfr #: 2WU10
Pipe Size (Fittings): 4" x 2"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPTSpecific Fitting Shape: 90 Degree Reducing Elbow
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 366 Degrees FItem: Reducing Elbow, 90 Degrees
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Country of Origin (subject to change): China

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In. x 2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews