3" x 2" FNPT Red Brass Reducing 90 Degree Elbow

VALUE BRAND| Zoro #: G1747575| Mfr #: 2CFG6

$107.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747575 Mfr #: 2CFG6
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Max. Pressure: 125 psi
Fitting Schedule/Class: Class 125Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Reducing Elbow, 90 DegreesTemp. Range: -20 Degrees to 400 Degrees F
Specific Fitting Shape: 90 Degrees Reducing ElbowPipe Fitting Material: Red Brass
Pipe Size (Fittings): 3" x 2"Country of Origin (subject to change): China

Product Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In. x 2 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.