KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1/2" FNPT Red Brass Reducing 90 Degree Elbow

VALUE BRAND| Zoro #: G1267007| Mfr #: 2CFF9

$6.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4" x 1/2"
Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degree Reducing Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267007 Mfr #: 2CFF9
Pipe Size (Fittings): 3/4" x 1/2"Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degree Reducing ElbowMax. Pressure: 125 psi
Pipe Fitting Material: Red BrassBasic Fitting Shape: Elbow
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 400 Degrees FItem: Reducing Elbow, 90 Degrees
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Country of Origin (subject to change): China

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 In. x 1/2 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews