WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Reducing Tee, 1 1/2 x 1 1/2 x 1 In, Brass

VALUE BRAND| Zoro #: G1114574| Mfr #: 2CFH8

$23.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 125 psi
Pipe Fitting Material: Red Brass
Fitting Schedule/Class: Class 125

Technical Specifications

Zoro #: G1114574 Mfr #: 2CFH8
Max. Pressure: 125 psiPipe Fitting Material: Red Brass
Fitting Schedule/Class: Class 125Temp. Range: -20 Degrees to 400 Degrees F
Pipe Size (Fittings): 1-1/2" x 1-1/2" x 1"Specific Fitting Shape: Reducing Tee
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Reducing TeeCountry of Origin (subject to change): China

Product Description

Reducing Tee, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In. x 1-1/2 In. x 1 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews