1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee

VALUE BRAND| Zoro #: G1714991| Mfr #: 5P865

$5.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714991 Mfr #: 5P865
Item: Reducing TeeMax. Pressure: 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure: 150 PSIStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Fitting Schedule/Class: Class 150Fitting Connection Type: FNPT
Pipe Size (Fittings): 1-1/4" x 1-1/4" x 1"Basic Fitting Material: Metal
Basic Fitting Shape: TeeSpecific Fitting Shape: Reducing Tee
Pipe Fitting Material: Galvanized Malleable IronCountry of Origin (subject to change): China

Product Description

Reducing Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In. x 1-1/4 In. x 1 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).