1-1/4" x 1-1/4" x 1" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1210772| Mfr #: 5PAL7

$21.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1210772 Mfr #: 5PAL7
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Temp. Range: -20 Degrees to 550 Degrees FPipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 1-1/4" x 1-1/4" x 1"Specific Fitting Shape: Reducing Tee
Max. Pressure: 1500 psi@150 Degrees FItem: Reducing Tee
Country of Origin (subject to change): China

Product Description

Keep the flow of water or gas going with the strong connections made by this reducing tee from Value Brand. This reducing tee black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 1500 psi@150 Degrees F. It fits a pipe size of 1-1/4" x 1-1/4" x 1".

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.