Reducing Tee, 1 x 1/2 In., FNPT

VALUE BRAND| Zoro #: G2348297| Mfr #: 5PAL5

$12.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducing Tee
Temp. Range: -20 Degrees to 550 Degrees F
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348297 Mfr #: 5PAL5
Item: Reducing TeeTemp. Range: -20 Degrees to 550 Degrees F
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedSaturated Steam Pressure: 300 psi
Max. Pressure: 2000 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Specific Fitting Shape: Reducing TeeBasic Fitting Shape: Tee
Basic Fitting Material: MetalPipe Size (Fittings): 1" x 1" x 1/2"
Fitting Connection Type: FNPTFitting Schedule/Class: Class 300
Country of Origin (subject to change): China

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1 In. x 1 In. x 1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews