1" x 3/4" x 3/4" FNPT Galvanized Reducing Tee

VALUE BRAND| Zoro #: G0920263| Mfr #: 5P861

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920263 Mfr #: 5P861
Max. Pressure: 300 psi @ 150 Degrees F WOGSaturated Steam Pressure: 150 psi
Item: Reducing TeeStandards: ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521
Fitting Schedule/Class: Class 150Fitting Connection Type: FNPT
Pipe Size (Fittings): 1" x 3/4" x 3/4"Basic Fitting Material: Metal
Basic Fitting Shape: TeeSpecific Fitting Shape: Reducing Tee
Pipe Fitting Material: Galvanized Malleable IronTemp. Range: -20 Degrees to 150 Degrees F
Country of Origin (subject to change): China

Product Description

Reducing Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In. x 3/4 In. x 3/4 In., Fitting Connection Type FNPT, Standards ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews