2-1/2" x 2-1/2" x 1-1/2" FNPT Galv Reducing Tee

VALUE BRAND| Zoro #: G1789532| Mfr #: 2WJ39

$19.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789532 Mfr #: 2WJ39
Max. Pressure: 300 psi @ 150 Degrees F WOGSaturated Steam Pressure: 150 PSI
Item: Reducing TeeStandards: ANSI B1.20.1 Specifications
Temp. Range: -20 Degrees to 150 Degrees FFitting Schedule/Class: Class 150
Fitting Connection Type: FNPTPipe Size (Fittings): 2-1/2" x 2-1/2" x 1-1/2"
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeePipe Fitting Material: Galvanized Malleable Iron
Country of Origin (subject to change): China

Product Description

Reducing Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In. x 2-1/2 In. x 1-1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews