PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2" x 2" x 1-1/2" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1324827| Mfr #: 5PAN3

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324827 Mfr #: 5PAN3
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi
Temp. Range: -20 Degrees to 550 Degrees FFitting Schedule/Class: Class 300
Pipe Fitting Material: Malleable IronBasic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedItem: Reducing Tee
Saturated Steam Pressure: 300 psiPipe Size (Fittings): 2" x 2" x 1-1/2"
Basic Fitting Shape: TeeSpecific Fitting Shape: Reducing Tee
Max. Pressure: 1500 psi@150 Degrees FCountry of Origin (subject to change): China

Product Description

Whether water or gas is coming down the pipeline, connections made with this reducing tee from Value Brand will stay strong. This reducing tee black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 1500 psi@150 Degrees F. It fits a pipe size of 2" x 2" x 1-1/2".

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews