KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 2" x 1" FNPT Galvanized Reducing Tee

VALUE BRAND| Zoro #: G1979345| Mfr #: 5PAK4

$55.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 2" x 1"
Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979345 Mfr #: 5PAK4
Pipe Size (Fittings): 2" x 2" x 1"Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing TeeMax. Pressure: 1500 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Tee
Basic Fitting Material: MetalFitting Schedule/Class: Class 300
Item: Reducing TeeSaturated Steam Pressure: 300 psi
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Reducing Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 2 In. x 2 In. x 1 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews