3" x 3" x 2-1/2" FNPT Galvanized Reducing Tee

VALUE BRAND| Zoro #: G2220407| Mfr #: 2WJ29

$31.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220407 Mfr #: 2WJ29
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedMax. Pressure: 300 psi @ 150 Degrees F WOG
Fitting Schedule/Class: Class 150Fitting Connection Type: FNPT
Saturated Steam Pressure: 150 psiBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Reducing Tee
Specific Fitting Shape: Reducing TeePipe Fitting Material: Galvanized Malleable Iron
Pipe Size (Fittings): 3" x 3" x 2-1/2"Country of Origin (subject to change): China

Product Description

Reducing Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In. x 3 In. x 2-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.