JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3" x 3" x 2-1/2" FNPT Reducing Tee

VALUE BRAND| Zoro #: G1931447| Mfr #: 2WU44

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931447 Mfr #: 2WU44
Pipe Fitting Material: Malleable IronFitting Connection Type: FNPT
Basic Fitting Shape: TeeStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Item: Reducing TeeBasic Fitting Material: Metal
Specific Fitting Shape: Reducing TeeTemp. Range: -20 Degrees to 366 Degrees F
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 3" x 3" x 2-1/2"
Max. Pressure: 300 psi@150 Degrees FSaturated Steam Pressure: 150 PSI
Country of Origin (subject to change): China

Product Description

Gas and water lines will stay strong when you use this reducing tee from Value Brand. This reducing tee black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 3" x 3" x 2-1/2".

Product Reviews

Save 15%. Sign up for Z-mail.